Overview
Mfr description
79283248 79283248 8-012 100/PK BUNA 90 B
- Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialBuna-N
- Durometer90 DURO BACKUP RING
- Dash Number8-012
- Product TypeO-Rings
- Thickness0.0450 in - 3/64 in - 1.15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data