Overview
Mfr description
79283321 79283321 8-020 50/PK BUNA 90 B/
- Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Specifications
- Dash Number8-020
- Durometer90 DURO BACKUP RING
- Inside Diameter
- MaterialBuna-N
- Outside Diameter
- Product TypeO-Rings
- Thickness0.0450 in - 3/64 in - 1.15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data