Motion
79283339
3/64" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764448
MFR #79283339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/64" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764448
MFR #79283339

Mfr description
79283339 79283339 8-021 50/PK BUNA 90 B/
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.9550 in - 24.25 mm
  • Outside Diameter  
    1.0600 in - 26.95 mm
  • Thickness
    0.0450 in - 3/64 in - 1.15 mm

Details

  • Dash Number
    8-021
  • Durometer
    90 DURO BACKUP RING
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)