Motion
79283537
0.045" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764467
MFR #79283537
List Price$22.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.045" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764467
MFR #79283537

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.72/each for your price

Overview

Mfr description
79283537 79283537 8-117 50/PK BUNA 90 B/
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Durometer
    90 DURO BACKUP RING
  • Dash Number
    8-117
  • Product Type
    O-Rings
  • Thickness
    0.0450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text