Motion
79283669
0.045" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764480
MFR #79283669
Price$50.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.045" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764480
MFR #79283669

Mfr description
79283669 79283669 8-130 50/PK BUNA 90 B/
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.16/each

Specifications

Dimensions

  • Inside Diameter  
    1.6430 in
  • Outside Diameter  
    1.8190 in
  • Thickness
    0.0450 in

Details

  • Dash Number
    8-130
  • Durometer
    90 DURO BACKUP RING
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)