Motion
79284477
0.06" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764561
MFR #79284477
Price$17.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764561
MFR #79284477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.64/each

Specifications

Dimensions

  • Inside Diameter  
    2.5180 in
  • Outside Diameter  
    2.8840 in
  • Thickness
    0.0600 in

Details

  • Dash Number
    8-333
  • Durometer
    90 DURO BACKUP RING
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
79284477 79284477 8-333 10/PK BUNA 90 B/
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought