Motion
79284592
O-Ring - 4.0280 in ID, 4.3940 in OD, 90, Buna-N Material
MI ITEM #11764573
MFR #79284592
List Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 4.0280 in ID, 4.3940 in OD, 90, Buna-N Material
MI ITEM #11764573
MFR #79284592

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.28/each for your price

Overview

Mfr description
79284592 79284592 8-345 10/PK BUNA 90 B/
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Hardness
    90
  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Rectangle
  • Durometer
    90 DURO BACKUP RING
  • Dash Number
    8-345
  • Product Type
    O-Rings
  • Thickness
    0.0600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text