1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79284600
O-Ring - 4.1530 in ID, 4.5190 in OD, 90, Buna-N Material
MI ITEM #
11764574
MFR #
79284600
Price
$22.72
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 79284600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79284600
O-Ring - 4.1530 in ID, 4.5190 in OD, 90, Buna-N Material
MI ITEM #
11764574
MFR #
79284600
Mfr description
79284600 79284600 8-346 10/PK BUNA 90 B/
Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.72
/each
Add to Cart
Specifications
Dimensions
Inside
Diameter
4.1530 in
Outside
Diameter
4.5190 in
Thickness
0.0600 in
Details
Cross Section Shape
Rectangle
Dash Number
8-346
Durometer
90 DURO BACKUP RING
Hardness
90
Material
Buna-N
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items