Motion
79284667
0.06" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764580
MFR #79284667
Price$41.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764580
MFR #79284667

Mfr description
79284667 79284667 8-352 10/PK BUNA 90 B/
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.44/each

Specifications

Dimensions

  • Inside Diameter  
    4.9030 in
  • Outside Diameter  
    5.2690 in
  • Thickness
    0.0600 in

Details

  • Dash Number
    8-352
  • Durometer
    90 DURO BACKUP RING
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)