Motion
79285037
O-Ring - 0.3750 in ID, 0.5000 in - 12.70 mm OD, 90, Buna-N Material
MI ITEM #11764618
MFR #79285037
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.3750 in ID, 0.5000 in - 12.70 mm OD, 90, Buna-N Material
MI ITEM #11764618
MFR #79285037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.88/each

Specifications

Dimensions

  • Inside Diameter  
    0.3750 in
  • Outside Diameter  
    0.5000 in - 12.70 mm
  • Thickness
    0.0700 in - 1/16 in - 1.78 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    012
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
79285037 79285037 AS568A-012 100/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought