Motion
79285169
O-Ring - 1.1880 in - 29.87 mm ID, 1.3130 in - 33.35 mm OD, 90, Buna-N Material
MI ITEM #11764631
MFR #79285169
List Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.1880 in - 29.87 mm ID, 1.3130 in - 33.35 mm OD, 90, Buna-N Material
MI ITEM #11764631
MFR #79285169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.72/each for your price

Overview

Mfr description
79285169 79285169 AS568A-025 100/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Hardness
    90
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Durometer
    90 DURO O-RING
  • Dash Number
    025
  • Product Type
    O-Rings
  • Thickness
    0.0700 in - 1/16 in - 1.78 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text