Motion
79285185
O-Ring - 1.3188 in ID, 1.4380 in - 36.52 mm OD, 90, Buna-N Material
MI ITEM #11764633
MFR #79285185
List Price$22.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.3188 in ID, 1.4380 in - 36.52 mm OD, 90, Buna-N Material
MI ITEM #11764633
MFR #79285185

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.04/each for your price

Overview

Mfr description
79285185 79285185 AS568A-027 100/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Hardness
    90
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Durometer
    90 DURO O-RING
  • Dash Number
    027
  • Product Type
    O-Rings
  • Thickness
    0.0700 in
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text