Motion
79285714
3/32" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764687
MFR #79285714
Price$33.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Mi Item #11764687
MFR #79285714

Mfr description
79285714 79285714 AS566A-144 50/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.12/each

Specifications

Dimensions

  • Inside Diameter  
    2.5000 in - 63.17 mm
  • Outside Diameter  
    2.6880 in - 68.27 mm
  • Thickness
    0.1030 in - 3/32 in - 2.62 mm

Details

  • Dash Number
    144
  • Durometer
    90 DURO O-RING
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)