Motion
79286076
O-Ring - 1.0000 in - 24.99 mm ID, 1.2500 in - 31.75 mm OD, 90, Buna-N Material
MI ITEM #11764723
MFR #79286076
Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.0000 in - 24.99 mm ID, 1.2500 in - 31.75 mm OD, 90, Buna-N Material
MI ITEM #11764723
MFR #79286076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.96/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in - 24.99 mm
  • Outside Diameter  
    1.2500 in - 31.75 mm
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    214
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
79286076 79286076 AS568A-214 50/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought