Motion
79286381
1/8" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764754
MFR #79286381
Price$34.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764754
MFR #79286381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.08/each

Specifications

Dimensions

  • Inside Diameter  
    4.3750 in - 110.72 mm
  • Outside Diameter  
    4.6250 in - 117.47 mm
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Details

  • Dash Number
    245
  • Durometer
    90 DURO O-RING
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
79286381 79286381 AS568A-245 25/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought