Motion
79286423
O-Ring - 4.7500 in - 120.24 mm ID, 5.0000 in - 127.00 mm OD, 90, Buna-N Material
Mi Item #11764757
MFR #79286423
Price$46.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 4.7500 in - 120.24 mm ID, 5.0000 in - 127.00 mm OD, 90, Buna-N Material
Mi Item #11764757
MFR #79286423

Mfr description
79286423 79286423 AS568A-248 25/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.40/each

Specifications

Dimensions

  • Inside Diameter  
    4.7500 in - 120.24 mm
  • Outside Diameter  
    5.0000 in - 127.00 mm
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    248
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)