Overview
Mfr description
79286746 79286746 AS568A-323 50/PK BUNA
- Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialBuna-N
- Durometer90 DURO O-RING
- Dash Number323
- Product TypeO-Rings
- Thickness0.2100 in - 3/16 in - 5.33 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data