Motion
79286779
O-Ring - 1.7500 in - 43.82 mm ID, 2.1250 in OD, 90, Buna-N Material
MI ITEM #11764793
MFR #79286779
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.7500 in - 43.82 mm ID, 2.1250 in OD, 90, Buna-N Material
MI ITEM #11764793
MFR #79286779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.12/each

Specifications

Dimensions

  • Inside Diameter  
    1.7500 in - 43.82 mm
  • Outside Diameter  
    2.1250 in
  • Thickness
    0.2100 in - 3/16 in - 5.33 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    327
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
79286779 79286779 AS568A-327 50/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought