Motion
79286829
O-Ring - 2.3750 in - 59.69 mm ID, 2.7500 in - 69.85 mm OD, 90, Buna-N Material
MI ITEM #11764798
MFR #79286829
List Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.3750 in - 59.69 mm ID, 2.7500 in - 69.85 mm OD, 90, Buna-N Material
MI ITEM #11764798
MFR #79286829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.40/each for your price

Overview

Mfr description
79286829 79286829 AS568A-332 25/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Hardness
    90
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Durometer
    90 DURO O-RING
  • Dash Number
    332
  • Product Type
    O-Rings
  • Thickness
    0.2100 in - 3/16 in - 5.33 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text