Motion
79286886
O-Ring - 3.1250 in - 78.74 mm ID, 3.5000 in - 88.90 mm OD, 90, Buna-N Material
Mi Item #11764804
MFR #79286886
Price$40.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 3.1250 in - 78.74 mm ID, 3.5000 in - 88.90 mm OD, 90, Buna-N Material
Mi Item #11764804
MFR #79286886

Mfr description
79286886 79286886 AS568A-338 25/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.56/each

Specifications

Dimensions

  • Inside Diameter  
    3.1250 in - 78.74 mm
  • Outside Diameter  
    3.5000 in - 88.90 mm
  • Thickness
    0.2100 in - 3/16 in - 5.33 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    338
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)