Motion
79287157
O-Ring - 7.0000 in ID, 7.3750 in OD, 90, Buna-N Material
Mi Item #11764832
MFR #79287157
Price$46.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 7.0000 in ID, 7.3750 in OD, 90, Buna-N Material
Mi Item #11764832
MFR #79287157

Mfr description
79287157 79287157 AS568A-365 10/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.40/each

Specifications

Dimensions

  • Inside Diameter  
    7.0000 in
  • Outside Diameter  
    7.3750 in
  • Thickness
    0.2100 in - 3/16 in - 5.33 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    365
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)