Motion
79287272
O-Ring - 5.7500 in ID, 6.2500 in OD, 90, Buna-N Material
MI ITEM #11764844
MFR #79287272
List Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 5.7500 in ID, 6.2500 in OD, 90, Buna-N Material
MI ITEM #11764844
MFR #79287272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.60/each for your price

Overview

Mfr description
79287272 79287272 AS568A-435 10/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Hardness
    90
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Durometer
    90 DURO O-RING
  • Dash Number
    435
  • Product Type
    O-Rings
  • Thickness
    0.2750 in - 1/4 in - 6.99 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text