Motion
79287389
O-Ring - 9.0000 in - 9 in ID, 9.5000 in - 9-1/2 in OD, 90, Buna-N Material
Mi Item #11764855
MFR #79287389
Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 9.0000 in - 9 in ID, 9.5000 in - 9-1/2 in OD, 90, Buna-N Material
Mi Item #11764855
MFR #79287389

Mfr description
79287389 79287389 AS568A-447 5/PK BUNA D
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.04/each

Specifications

Dimensions

  • Inside Diameter  
    9.0000 in - 9 in
  • Outside Diameter  
    9.5000 in - 9-1/2 in
  • Thickness
    0.2750 in - 1/4 in - 6.99 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    447
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)