Motion
79287413
O-Ring - 11.5000 in - 11-1/2 in ID, 12.0000 in - 12 in OD, 90, Buna-N Material
Mi Item #11764858
MFR #79287413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 11.5000 in - 11-1/2 in ID, 12.0000 in - 12 in OD, 90, Buna-N Material
Mi Item #11764858
MFR #79287413

Mfr description
79287413 79287413 AS568A-452 2/PK BUNA D
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    11.5000 in - 11-1/2 in
  • Outside Diameter  
    12.0000 in - 12 in
  • Thickness
    0.2750 in - 1/4 in - 6.99 mm

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    452
  • Durometer
    90 DURO O-RING
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)