Motion
79287520
1/14" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764869
MFR #79287520
List Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/14" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764869
MFR #79287520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.12/each for your price

Overview

Mfr description
79287520 79287520 AS568A-904 100/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Durometer
    90 DURO O-RING
  • Dash Number
    904
  • Product Type
    O-Rings
  • Thickness
    0.0720 in - 0.0720 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text