Overview
Mfr description
79297230 79297230 15W PAR30 E26 27K COMP
- Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
- An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
- When the arc mixes with the gases inside, it emits fluorescent light.
Specifications
- Base TypeMedium Screw
- Color Temperature2700
- DimmingNonDimmable
- Lamps StyleFlood/Spot
- Lamp TypePAR30
- Longevity10,000 hrs
- Lumen Output700
- Overall Length4-1/2 in
- Shatter ResistanceNonShatter Resistant
- Wattage60.0
- Color Rendering Index85
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data