Overview
Mfr description
79297420 79297420 15W GLOBE E26 27K COMP
- Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
- An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
- When the arc mixes with the gases inside, it emits fluorescent light.
Specifications
- Base TypeMedium Screw
- Color Temperature2700
- DimmingNonDimmable
- Lamps StyleDecorative
- Lamp TypeG25
- Longevity10,000 hrs
- Lumen Output820
- Overall Length4-3/4 in
- Shatter ResistanceNonShatter Resistant
- Wattage60.0
- Color Rendering Index85
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data