Overview
Mfr description
79297529 79297529 65W T4/SPIRL/41K/MOGUL
- Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
- An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
- When the arc mixes with the gases inside, it emits fluorescent light.
Specifications
- Base TypeMogul
- Color Temperature4100 K
- DimmingNonDimmable
- Lamps StyleResidential/Office
- Lamp TypeT5
- Longevity10,000 hrs
- Lumen Output4,300
- Overall Length9-7/8 in
- Shatter ResistanceNonShatter Resistant
- Wattage250.0
- Color Rendering Index85
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data