Overview
Mfr description
79459020 79459020 1-1/2-6X9 GR5 ZP PARTI
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1-1/2 - 6 in
- Length9 in
- MaterialSteel
- Material GradeGrade 5
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1; SAE J429
- Hex Size2-1/4 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data