Specifications
Dimensions
- Hex Size2-1/4 in
- Length6 in
- Thread Size1-1/2 - 6 in
Details
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1; SAE J429
- MaterialSteel
- Material GradeGrade 5
- Thread StandardUNC
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)