Motion
79529608
External Retaining Ring - 1-1/2 in Shaft, 1.4060 in Groove Dia, 0.0560 in Groove Width, Spring Steel Material
Mi Item #11764986
MFR #79529608
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - 1-1/2 in Shaft, 1.4060 in Groove Dia, 0.0560 in Groove Width, Spring Steel Material
Mi Item #11764986
MFR #79529608

Mfr description
79529608 79529608 1-1/2" 10/PK EXT RETAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Groove Diameter
    1.4060 in
  • Groove Width
    0.0560 in
  • Ring Thickness
    0.0500 in
  • Shaft Diameter
    1.5000 in

Details

  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Product Types
    Snap
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)