Motion
79529640
External Retaining Ring - 1-3/4 in Shaft, 1.6500 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
Mi Item #11764990
MFR #79529640
Price$14.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - 1-3/4 in Shaft, 1.6500 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
Mi Item #11764990
MFR #79529640

Mfr description
79529640 79529640 1-3/4" 5/PK EXT RETAIN
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.79/each

Specifications

Dimensions

  • Groove Diameter
    1.6500 in
  • Groove Width
    0.0680 in
  • Ring Thickness
    0.0620 in
  • Shaft Diameter
    1.7500 in

Details

  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Product Types
    Snap
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)