1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79529673
External Retaining Ring - 5/16 in Shaft, 0.2900 in Groove Dia, 0.0290 in Groove Width, Spring Steel Material
MI ITEM #
11764993
MFR #
79529673
Price
$22.35
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
Value Collection 79529673
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79529673
External Retaining Ring - 5/16 in Shaft, 0.2900 in Groove Dia, 0.0290 in Groove Width, Spring Steel Material
MI ITEM #
11764993
MFR #
79529673
Mfr description
79529673 79529673 5/16" 50/PK EXT RETAIN
Spring steel is a low-alloy, carbon steel with very high yield strength.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.35
/each
Add to Cart
Specifications
Dimensions
Groove Diameter
0.2900 in
Groove Width
0.0290 in
Ring Thickness
0.0250 in
Shaft Diameter
0.3120 in
Details
Finish Coating
Phosphate
Material
Spring Steel
Product Types
Snap
Type
External
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items