Motion
79529863
1/16" Diam x 3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11764999
MFR #79529863
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam x 3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11764999
MFR #79529863

Mfr description
79529863 79529863 1/16" X 3/4" 125/PK EX
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Length
    3/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Extended Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)