1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79529905
1/8" Diam x 2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #
11765004
MFR #
79529905
Price
$5.85
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Cotter Pins
Value Collection 79529905
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79529905
1/8" Diam x 2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #
11765004
MFR #
79529905
Mfr description
79529905 79529905 1/8" X 2" 25/PK EXT PR
Extended prong cotter pins have offset leg lengths
They are the most popular type of cotter pin
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.85
/each
Add to Cart
Specifications
Dimensions
Diameter
1/8 in
Length
2 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Material Grade
Grade 2
Pin Type
Extended Prong
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items