Specifications
Dimensions
- Back Set2-3/8 - 2-3/4 in
- Door Thickness1 3/8 - 1 3/4 in
Details
- Cylinder Type5-Pin Brass Tumbler
- Design TypeTulip Knob
- Finish CoatingPolished Brass
- MaterialBrass
- TypeEntry Lockset
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)