Motion
79683397
3/4-10, 3" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
MI ITEM #11765101
MFR #79683397
List Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 3" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
MI ITEM #11765101
MFR #79683397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.00/each for your price

Overview

Mfr description
79683397 79683397 3/4-10X3 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Class
    7B
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Overall Length
    3 in
  • Screw Size
    3/4 in
  • Style
    Fully Threaded
  • Thread Size
    3/4-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text