Motion
79683488
3/4-10, 5-1/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
MI ITEM #11765111
MFR #79683488
List Price$73.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 5-1/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
MI ITEM #11765111
MFR #79683488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.25/each for your price

Overview

Mfr description
79683488 79683488 3/4-10X5-1/4 4/PK B7 S
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Class
    7B
  • Material
    Steel
  • Overall Length
    5-1/4 in
  • Style
    Fully Threaded
  • Thread Size
    3/4-10
  • Finish Coating
    Uncoated
  • Material Grade
    B7
  • Screw Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text