Motion
79683595
3/4-10, 8" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
MI ITEM #11765122
MFR #79683595
Price$81.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 8" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
MI ITEM #11765122
MFR #79683595

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.85/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Screw Size
    3/4 in
  • Thread Size
    3/4-10

Details

  • Class
    7B
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Style
    Fully Threaded

Overview

Mfr description
79683595 79683595 3/4-10X8 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought