Overview
Mfr description
79683728 79683728 7/8-9X3 4/PK B7 STUD P
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Class7B
- Finish CoatingUncoated
- MaterialSteel
- Material GradeB7
- Overall Length3 in
- Screw Size7/8 in
- StyleFully Threaded
- Thread Size7/8-9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data