Motion
79683785
7/8-9, 4-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 7/8" Screw, 7B Class of Fit
MI ITEM #11765141
MFR #79683785
List Price$160.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9, 4-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 7/8" Screw, 7B Class of Fit
MI ITEM #11765141
MFR #79683785

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$160.55/each for your price

Overview

Mfr description
79683785 79683785 7/8-9X4-1/2 4/PK B7 ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Class
    7B
  • Material
    Steel
  • Overall Length
    4-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    7/8-9
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material Grade
    B7
  • Screw Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text