Overview
Mfr description
79683975 79683975 7/8-9X10-3/4 4/PK B7 S
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Class7B
- MaterialSteel
- Overall Length10-3/4 in
- StyleFully Threaded
- Thread Size7/8-9
- Finish CoatingUncoated
- Material GradeB7
- Screw Size7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data