Motion
79684122
1-8, 6-3/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
MI ITEM #11765175
MFR #79684122
List Price$328.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 6-3/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
MI ITEM #11765175
MFR #79684122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$328.25/each for your price

Overview

Mfr description
79684122 79684122 1-8X6-3/4 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Class
    7B
  • Material
    Steel
  • Overall Length
    6-3/4 in
  • Style
    Fully Threaded
  • Thread Size
    1-8
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material Grade
    B7
  • Screw Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text