Motion
79684155
1-8, 7-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
MI ITEM #11765178
MFR #79684155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 7-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
MI ITEM #11765178
MFR #79684155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79684155 79684155 1-8X7-1/2 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Class
    7B
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Overall Length
    7-1/2 in
  • Screw Size
    1 in
  • Style
    Fully Threaded
  • Thread Size
    1-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text