Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 8, 5" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1-1/8" Screw, 7B Class of Fit
MI ITEM #11765181
MFR #79684189

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
79684189 79684189 1 1/8-8X5 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Class
    7B
  • Material
    Steel
  • Overall Length
    5 in
  • Style
    Fully Threaded
  • Thread Size
    1-1/8 - 8
  • Finish Coating
    Uncoated
  • Material Grade
    B7
  • Screw Size
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text