Motion
79684338
1-1/4 - 8, 5-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1-1/4" Screw, 7B Class of Fit
MI ITEM #11765196
MFR #79684338
Price$313.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 8, 5-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1-1/4" Screw, 7B Class of Fit
MI ITEM #11765196
MFR #79684338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$313.38/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Screw Size
    1-1/4 in
  • Thread Size
    1-1/4 - 8

Details

  • Class
    7B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Style
    Fully Threaded

Overview

Mfr description
79684338 79684338 1 1/4-8X5-1/2 4/PK B7
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought