Overview
Mfr description
79684353 79684353 1 1/4-8X6 4/PK B7 STUD
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Class7B
- MaterialSteel
- Overall Length6 in
- StyleFully Threaded
- Thread Size1-1/4 - 8
- Finish CoatingUncoated
- Material GradeB7
- Screw Size1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data