Motion
79740916
1/4-20, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 2-1/2" Thread Length, 1/2" ID x 1" OD, 5" Shank Length
MI ITEM #11765312
MFR #79740916
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 2-1/2" Thread Length, 1/2" ID x 1" OD, 5" Shank Length
MI ITEM #11765312
MFR #79740916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.60/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1 in
  • Overall Length
    5 in
  • Shank Length
    5 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Forged Steel
  • Product Types
    Forged

Overview

Mfr description
79740916 79740916 1/4-20X5 NUT & WASHER
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought