Motion
79740924
1/2-13, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 3" Thread Length, 1" ID x 2" OD, 6" Shank Length
Mi Item #11765313
MFR #79740924
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 3" Thread Length, 1" ID x 2" OD, 6" Shank Length
Mi Item #11765313
MFR #79740924

Mfr description
79740924 79740924 1/2-13X6 NUT & WASHER
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    2 in
  • Overall Length
    8 in
  • Shank Length
    6 in
  • Thread Length
    3 in
  • Thread Size
    1/2-13

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Forged Steel
  • Product Types
    Forged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)