Motion
79740999
1/4-20, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 1-3/4" Thread Length, 1/2" ID x 1" OD, 3" Shank Length
Mi Item #11765315
MFR #79740999
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 1-3/4" Thread Length, 1/2" ID x 1" OD, 3" Shank Length
Mi Item #11765315
MFR #79740999

Mfr description
79740999 79740999 1/4-20X3 NUT & WASHER
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1 in
  • Overall Length
    3 in
  • Shank Length
    3 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1/4-20

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Forged Steel
  • Product Types
    Forged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)